LC Multimode Connector

Item #: 0219410

Cat #: FLCSMCXAQY

UPC: 074983047482

$ 33.77 EA
Company wide:
15 in stock

Overview

OptiCam Multimode Simplex LC Fiber Optic Connector

The OptiCam® LC Fiber Optic Connector is a multimode 50/125dB OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900dB boot.

Also known as: 074983047482, FLCSMCXAQY, PDTFLCSMCXAQY

Specifications

Color: Aqua
Type: Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Multimode