Rack Mount Fiber Enclosure, Black

Item #: 0219398

Cat #: FCE1U

UPC: 074983008735

$ 501.57 EA
Company wide:
8 in stock

Overview

Rack Mount Fiber Enclosure, Black

The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting fiber optic cable, terminations, splices, connectors and patch cords using up to 4 FAP or FMP adapter panels for maximum patch field density. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through a slide-out, tilt-down drawer, while rear cable management maintains proper slacking and spooling. Steel, 1 RU, 4 ports, 1.73"H x 17.60"W x 16.30"D (43.9mm x 447.0mm x 414.0mm), Black, 1pc.

Also known as: 074983008735, FCE1U, PDTFCE1U

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Mounting: Rack
Size: 1RMU
Color: Black