8" Long Nose Pliers, Insulated

Item #: 0219397
Cat #: 32808
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" Long Nose Pliers with Cutters, Wiha, Insulated, Insulated to 1000V

Overview

8" Long Nose Pliers with Cutters, Wiha, Insulated, Insulated to 1000V
Also known as: 32808, WIH32808

Specifications

Type: Pliers, Long Nose Pliers, Insulated
Length: 8 in
Type: Pliers, Long Nose Pliers, Insulated
Length: 8 in

Customer Reviews

No reviews for this product
(0)