Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, White

Item #: 0219384

Cat #: F4X4WH6

UPC: 074983375967

$ 14.41 EA
Company wide:
90 in stock
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, 0.20 Inch Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, 0.20 Inch Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 4 Inches x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375967, F4X4WH6, PDTF4X4WH6

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC