3/4 EX FLEXIBLE COUPLING

Item #: 0219372

Cat #: EXLK224

UPC: 781381328203

$ 772.72 EA
Company wide:
0 in stock
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 24 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 24 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381328203, EXLK224, APPEXLK224

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 24 in
Diameter: 3/4 in
Length: 24 in
Material: Bronze, Brass