Reel Smart™ DV10-250-2K Disconnect, Yellow, Vinyl, 10-12 AWG, 0.250 x 0.032" Tab

Item #: 0219368

Cat #: DV10-250-2K

UPC: 074983825554

$ 0.71 EA
Company wide:
0 in stock
Panduit DV10-250-2K Female Disconnect

Overview

Panduit DV10-250-2K Female Disconnect
Also known as: 074983825554, DV10-250-2K, PDTDV102502K

Specifications

Gender: Female
Material: Vinyl, Brass
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl, Brass
Allowable Gauge Range: 12 - 10