Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, Yellow

Item #: 0219354

Cat #: DNF10-250FIB-2K

UPC: 074983348398

$ 0.54 EA
Company wide:
0 in stock
Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, 0.250 x 0.032 Inch Tab Size, Yellow

Overview

Female Disconnect, Nylon Insulated, Funnel Entry, 12 -10 AWG, 0.250 x 0.032 Inch Tab Size, Yellow

Panduit's Female Disconnects continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time.

Also known as: 074983348398, DNF10-250FIB-2K, PDTDNF10250FIB2K

Specifications

Gender: Female
Material: Brass, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Brass, Nylon
Allowable Gauge Range: 12 - 10