Conduit Body, Type TB, Form 7, Size: 3/4", Aluminum

Item #: 0219344

Cat #: APPTB27SA

UPC: 781381601061

$ 52.00 EA
Company wide:
10 in stock
Conduit Body, Type: TB, FM7, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: TB, FM7, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601061, APPTB27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Type: Type TB
Material: Aluminum
Diameter: 3/4 in
Type: Type TB
Family / Style: Form 7
Material: Aluminum