Mini-Com® Patch Panel, 48 Port, 2 RU, Black

Item #: 0219343

Cat #: CPP48FMWBLY

UPC: 074983036585

$ 128.13 EA
Company wide:
11 in stock
Mini-Com® Patch Panel, 48 Port, 2 RU, Black

Overview

Mini-Com® Patch Panel, 48 Port, 2 RU, Black

The Mini-Com® Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU, and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access and can be identified with adhesive labels and is black.

Also known as: 074983036585, CPP48FMWBLY, PDTCPP48FMWBLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Material: Stainless Steel
Height: 3.470 in
Depth: 1.080 in
Mounting: Rack
Color: Black
Material: Stainless Steel
Depth: 1.080 in
Size: 2RMU
Width: 19 in
Height: 3.470 in