C-h 10250t74nw Pilot Light

Item #: 0219300

Cat #: 10250T74NW

UPC: 782113774596

$ 443.61 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, White Plastic Lens,incandescent, Transformer Light Unit, 120 Vac

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, White Plastic Lens,incandescent, Transformer Light Unit, 120 Vac
Also known as: 782113774596, 10250T74NW, CUT10250T74NW

Specifications

Volts AC: 120
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Plastic