Patch Panel, DIN Rail Mount, 8 Port, 5.92" H x 2.65" W x 4.6" D

Item #: 0219299

Cat #: CDPP8RG

UPC: 074983642342

$ 117.19 EA
Company wide:
29 in stock
Patch Panel, Industrial, DIN Rail Mount, 8 Port, 5.92 Inch Height x 2.65 Inch Width x 4.6 Inch Depth

Overview

Patch Panel, Industrial, DIN Rail Mount, 8 Port, 5.92 Inch Height x 2.65 Inch Width x 4.6 Inch Depth

The IndustrialNet™ Copper DIN Rail Patch Panel is constructed of high impact polycarbonate material. This 8-port DIN rail patch panel mounts to a standard 35mm DIN rail and includes adjustable latches to lock in in place. The Copper DIN Patch Panel can be used with any Mini-Com® Module that occupies a single space. This DIN rail patch panel includes screws to attach faceplate and Ultimate ID® Labels to identify each port, as well as clear label covers.

Also known as: 074983642342, CDPP8RG, PDTCDPP8RG

Specifications

Mounting: DIN Rail
Color: Gray
Number of Ports: 8
Mounting: DIN Rail
Number of Ports: 8
Color: Gray