PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, White, Protective Film

Item #: 0219283

Cat #: C1.5WH6-F

UPC: 074983004607

$ 1.88 EA
Company wide:
0 in stock
Wiring Duct Cover, Protective Film, for 1-1/2" Wide PANDUCT Wiring Duct, Lead-Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, Protective Film, for 1-1/2" Wide PANDUCT Wiring Duct, Lead-Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT

Duct Cover With Protective Film, Polyvinyl Chloride, 1.5 Inches Width x 6 Feet Length, White, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.

Also known as: 074983004607, C1.5WH6-F, PDTC1.5WH6F

Specifications

Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Color: White
Length: 6 ft