1
more

Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK
Item #: 0219281
Cat #: BT9LH-C0
UPC: 074983413003
$ 1.58 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK
Overview
Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK
Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.
Also known as: 074983413003, BT9LH-C0, PDTBT9LHC0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Length: | 30.700 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Diameter Range: | 9 in |
| Width: | 0.275 in |
| Length: | 30.700 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Diameter Range: | 9 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |