Panduit BT3S-M0 Dome-Top Barb Ty Cable T, 1000/PK

Item #: 0219276

Cat #: BT3S-M0

UPC: 074983412136

$ 0.31 EA
Company wide:
20,000 in stock
Documents & Guides
Panduit BT3S-M0 Dome-Top Barb Ty Cable T, 1000/PK

Overview

Panduit BT3S-M0 Dome-Top Barb Ty Cable T, 1000/PK

The BT3S-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Also known as: 074983412136, BT3S-M0, PDTBT3SM0

Specifications

Width: 0.185 in
Size: Standard
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Length: 12 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Black
Material: Nylon
Family / Style: Dome-Top®