1
more

Cable Tie, Intermediate, 11.3" Long, UV Nylon, Black, 100/Pack
Item #: 0219275
Cat #: BT3I-C0
UPC: 074983413676
$ 0.52 EA
Company wide:
600
in stock
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 11.3 Inch Long, .141 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 11.3 Inch Long, .141 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
The BT3I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983413676, BT3I-C0, PDTBT3IC0
Specifications
| Color: | Black |
| Width: | 0.141 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 11.300 in |
| Size: | Intermediate |
| Family / Style: | Dome-Top® |
| Product Thickness: | 0.049 in |
| Color: | Black |
| Weight Capacity: | 40 lbs |
| Length: | 11.300 in |
| Family / Style: | Dome-Top® |
| Width: | 0.141 in |
| Material: | Nylon |
| Size: | Intermediate |
| Product Thickness: | 0.049 in |