Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", 1000/PK

Item #: 0219273

Cat #: BT1M-M

UPC: 074983413171

$ 0.05 EA
Company wide:
37,000 in stock
Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", .095" Wide, .036" Thick, 18lb Tensile Strength, .9" Max Bundle, 1000/PK

Overview

Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", .095" Wide, .036" Thick, 18lb Tensile Strength, .9" Max Bundle, 1000/PK

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural, bulk package.

Also known as: 074983413171, BT1M-M, PDTBT1MM

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Width: 0.095 in
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in