Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color

Item #: 0219267

Cat #: ABM2S-AT-C

UPC: 074983584963

$ 1.25 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color

Overview

Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color

Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983584963, ABM2S-AT-C, PDTABM2SATC

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw