
SF/UTP Cable, Cat 5e, 1000', 24 AWG Ethernet
Item #: 0219199
Cat #: ISFCH5C04ATL-XG
UPC: 074983838233
$ 2.88 FT
Company wide:
0
in stock
Documents & Guides
SF/UTP Cable, 1000', Category 5e, 24 AWG, Teal, Industrial Ethernet
Overview
SF/UTP Cable, 1000', Category 5e, 24 AWG, Teal, Industrial Ethernet
Also known as: 074983838233, ISFCH5C04ATL-XG, PDTISFCH5C04ATLXG
Specifications
| Gauge: | 24 AWG |
| Color: | Teal |
| Jacket: | TPE |
| Length: | 1000 ft |
| Material: | Copper, Thermoplastic Elastomer (TPE) |
| Conductors: | 4 Pair |
| Gauge: | 24 AWG |
| Jacket: | TPE |
| Material: | Copper, Thermoplastic Elastomer (TPE) |
| Color: | Teal |
| Length: | 1000 ft |
| Conductors: | 4 Pair |