SF/UTP Cable, Cat 5e, 2-pair, 1000', 24 AWG

Item #: 0219198

Cat #: ISFCH5C02ATL-XG

UPC: 074983838370

$ 2.37 FT
Company wide:
0 in stock
Documents & Guides
SF/UTP Cable, 1000', Category 5e, 2-pair, 24 AWG, Teal, Industrial Ethernet

Overview

SF/UTP Cable, 1000', Category 5e, 2-pair, 24 AWG, Teal, Industrial Ethernet
Also known as: 074983838370, ISFCH5C02ATL-XG, PDTISFCH5C02ATLXG

Specifications

Gauge: 24 AWG
Color: Teal
Jacket: TPE
Length: 1000 ft
Material: Copper, Plastic
Conductors: 2 Pair
Gauge: 24 AWG
Jacket: TPE
Material: Copper, Plastic
Color: Teal
Length: 1000 ft
Conductors: 2 Pair