ALUM U-BOLT PIPE CLAMP 2.5/3

Item #: 0219176

Cat #: APC2.5/3

UPC: 808475004383

$ 39.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
HARGER APC2.5/3 ALUMINUM PIPE CLAMP 2.5"-3"

Overview

HARGER APC2.5/3 ALUMINUM PIPE CLAMP 2.5"-3"
Also known as: 808475004383, APC2.5/3, HLPAPC253

Specifications

Material: Aluminum
Material: Aluminum