Category 6 UTP Copper Patch Cord, Pink, 3 Feet, 28 AWG

Item #: 0219157

Cat #: UTP28SP3PK

UPC: 074983624720

$ 18.06 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Pink, 3 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Pink, 3 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983624720, UTP28SP3PK, PDTUTP28SP3PK

Specifications

Length: 3 ft
Gauge: 28 AWG
Material: Copper
Color: Pink
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 3 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Pink
Stranding: Stranded