PLATT logo

Cable Assembly, High Speed Twinaxial *** Discontinued ***

Item #: 0219143
Cat #: PSF1PXA1.5MOR
UPC:
Call for price
Company wide:
0 in stock
Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 1.5 meters. *** Discontinued ***

Overview

Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 1.5 meters. *** Discontinued ***
Also known as: PSF1PXA1.5MOR, PDTPSF1PXA1.5MOR

Specifications

Gauge: 30
Color: Orange
Length: 1.500 m
Shielding: Dual Shielded
Gauge: 30
Length: 1.500 m
Color: Orange
Shielding: Dual Shielded

Customer Reviews

No reviews for this product
(0)