Molded Category 6A Patch Panel

Item #: 0219139

Cat #: NK6XPP48P

UPC: 074983068074

Call for price
Company wide:
0 in stock
Molded Category 6A Patch PanelMolded Punchdown Patch Panel, Category 6A, 48-Port, 2 RU.

Overview

Molded Category 6A Patch PanelMolded Punchdown Patch Panel, Category 6A, 48-Port, 2 RU.

NetKey 48-port category 6A punchdown flat molded patch panel in black, includeslabels and covers, (2 RU).

Also known as: 074983068074, NK6XPP48P, PDTNK6XPP48P

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Mounting: Rack
Color: Black
Size: 2RMU
Number of Ports: 48