Long Barrel, Flex Lug, 2-Hole, Copper

Item #: 0219136

Cat #: LCCX250-12-X

UPC: 074983198252

$ 35.95 EA
Company wide:
0 in stock
Long Barrel, Flex Lug, 2-Hole, Copper, 250 Kcmil Cable, 1/2" Stud Hole, 1.75" Hole Spacing

Overview

Long Barrel, Flex Lug, 2-Hole, Copper, 250 Kcmil Cable, 1/2" Stud Hole, 1.75" Hole Spacing
Also known as: 074983198252, LCCX250-12-X, PDTLCCX25012X

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 250