Sledge Hammer

Item #: 0219048

Cat #: SGH10

UPC: 781002240655

Company wide:
0 in stock
Documents & Guides
Sledge Hammer, Weight: 10 lbs, Handle Length: 32", Handle Material: Super Grip Fiberglass

Overview

Sledge Hammer, Weight: 10 lbs, Handle Length: 32", Handle Material: Super Grip Fiberglass

The SGH10 is intended to be used for general demolition work and to break up concrete and rocks. It is manufactured from a composite construction of fiberglass strands that are cured under tension in a thermosetting resin. It is covered by an engineered plastic cladding that increases strength, safety, durability and comfort.

Also known as: 781002240655, SGH10, DOTSGH10, double jack

Specifications

Type: Sledge Hammer, Hammer
Length: 2 3/4 ft
Type: Sledge Hammer, Hammer
Length: 2 3/4 ft