8 Lb Sledge

Item #: 0219047

Cat #: SGH8

UPC: 781002240600

Company wide:
0 in stock
Documents & Guides
Dot Sgh-8 (27-808)8lb Sledge hammer W/ 32" Handle

Overview

Dot Sgh-8 (27-808)8lb Sledge hammer W/ 32" Handle

The SGH8 is intended to be used for general demolition work and to break up concrete and rocks. It is manufactured from a composite construction of fiberglass strands that are cured under tension in a thermosetting resin. It is covered by an engineered plastic cladding that increases strength, safety, durability and comfort.

Also known as: 781002240600, SGH8, DOTSGH8

Specifications

No Specifications Available