
Heater Pack, 14.00-22.80A Range, Adjustable, Class 20
Item #: 0218966
Cat #: H2012B-3
UPC: 782113967585
$ 150.85 EA
Company wide:
38
in stock
Documents & Guides
Full Load Amperes Range: 14.00 - 22.80. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays ***Package of 3***
Overview
Full Load Amperes Range: 14.00 - 22.80. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays ***Package of 3***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113967585, H2012B-3, CUTH2012B3
Specifications
| Family / Style: | Freedom |
| Poles: | 3 |
| Size: | 0, 1, 00, 2 |
| Mounting: | Overload Relay |
| Amps: | 8 |
| Amps Range: | 14 - 22.800 |
| Family / Style: | Freedom |
| Size: | 0, 1, 00, 2 |
| Amps: | 8 |
| Poles: | 3 |
| Mounting: | Overload Relay |
| Amps Range: | 14 - 22.800 |