Heater Pack, 6.75 - 11.00A Range, Adjustable, Class 20

Item #: 0218956

Cat #: H2010B-3

UPC: 782113967561

$ 150.85 EA
Company wide:
42 in stock
Full Load Amperes Range: 6.75 - 11.00. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***

Overview

Full Load Amperes Range: 6.75 - 11.00. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113967561, H2010B-3, CUTH2010B3

Specifications

Family / Style: Freedom
Poles: 3
Type: Freedom, Heater Pack
Amps: 11
Amps Range: 6.750 - 11
Family / Style: Freedom
Type: Freedom, Heater Pack
Amps Range: 6.750 - 11
Poles: 3
Amps: 11