This product has been discontinued.
1
more

Copper Compression Lug, Long Blank Tongu
Item #: 0218925
Cat #: LCD350-00-X
UPC: 074983901036
Company wide:
0
in stock
Discontinued
Documents & Guides
Long blank tongue, standard barrel lug, 350 kcmil Cable.
Overview
Long blank tongue, standard barrel lug, 350 kcmil Cable.
Also known as: 074983901036, LCD350-00-X, PDTLCD35000X
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |