Insulated Ferrule, single wire, 18 AWG (

Item #: 0218897

Cat #: FSD76-12-D

UPC: 074983762507

$ 0.23 EA
Company wide:
1,500 in stock
Documents & Guides
Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm²), .47(12.0mm) pin length.

Overview

Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm²), .47(12.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762507, FSD76-12-D, PDTFSD7612D

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray