Ferrule, Insulated, 20 AWG, Pin Length: 0.39", White, Copper

Item #: 0218891

Cat #: FSD75-10-D

UPC: 074983762460

$ 0.22 EA
Company wide:
3,500 in stock
Ferrule, Insulated, 20 AWG, Pin Length: 0.39 Inch, Color: White, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 20 AWG, Pin Length: 0.39 Inch, Color: White, Material: Copper, Package of 500 Each.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762460, FSD75-10-D, PDTFSD7510D

Specifications

Material: Copper
Color: White
Length: 0.390 in
Allowable Gauge Range: 20
Material: Copper
Length: 0.390 in
Color: White
Allowable Gauge Range: 20