
Vinyl Tape, General Use, 3/4" x 60", White
Item #: 0218877
Cat #: EWG 7060-8
UPC: 662381367440
$ 1.42 EA
Company wide:
0
in stock
Documents & Guides
Vinyl Tape, General Use, 3/4 Inch x 60 Foot, 7 mm Thckness, White
Overview
Vinyl Tape, General Use, 3/4 Inch x 60 Foot, 7 mm Thckness, White
We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.
Also known as: 662381367440, EWG 7060-8, NSIWW716GY
Features & Benefits
- WarriorWrap beats the competition with strong adhesion, elasticity and breaking strength, all independently UL tested and certified
- The better the stretch, the better the seal, and WarriorWrap stretches 34% better than the competition to outperform whatever tape you’ve been carrying
- WarriorWrap General vinyl electrical tape features PVC backing and rubber adhesive with a max temperature of 176 degrees F (80 C)
- Choose from 11 different colors and 4 grades of tape for any insulation, splicing or identification job in the demanding environments of electrical construction
- The PVC and rubber-based adhesive design makes WarriorWrap resistant to corrosion and abrasion for temporary use or indoor environments
Specifications
| Width: | 3/4 in |
| Length: | 60 ft |
| Material: | Vinyl |
| Color: | Gray |
| Product Thickness: | 7 mm |
| Width: | 3/4 in |
| Material: | Vinyl |
| Product Thickness: | 7 mm |
| Length: | 60 ft |
| Color: | Gray |