2MP HD-TVI Bullet, IR, Included Junction Box

Item #: 0218866

Cat #: HT7040T

UPC: 305190050362

Company wide:
0 in stock
Documents & Guides
HT7040T - 2MP HD-TVI Bullet, IR, Included Junction Box

Overview

HT7040T - 2MP HD-TVI Bullet, IR, Included Junction Box
Also known as: 305190050362, HT7040T, SPOHT7040T

Specifications

Color: Gray
Volts AC: 24
Volts DC: 12
IP/NEMA Rating: IP67
Resolution: 2MP
Type: 2.800-12 mm Lens
Color: Gray
Volts DC: 12
Resolution: 2MP
Volts AC: 24
IP/NEMA Rating: IP67
Type: 2.800-12 mm Lens