Patch Panel, Mini-Com, 48 Port, w/8 CFPLM6BL Faceplates, 3RMU, Black

Item #: 0218848

Cat #: CPPL48M6BLY

UPC: 074983036851

$ 130.65 EA
Company wide:
1 in stock
Patch Panel, 48 Port, Black. MiniCom M6 Style

Overview

Patch Panel, 48 Port, Black. MiniCom M6 Style

The Mini-Com® Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. Ports are grouped in 6. The patch panel includes label pockets with preprinted labels for easy identification and is black.

Also known as: 074983036851, CPPL48M6BLY, PDTCPPL48M6BLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Material: Stainless Steel
Mounting: Rack
Color: Black
Size: 2RMU
Material: Stainless Steel