Type Ccv Tenant Main Shunt Trip Circuit Breaker

Item #: 0218819

Cat #: CCV2100SR04

UPC: 786685485553

$ 1870.78 EA
Company wide:
0 in stock
Documents & Guides
Two-pole, 100a, 120/240v, 10 Kaic, #2/0-300 Kcmil Cu/al 60 C Or 75 C, 120/240v Shunt Trip

Overview

Two-pole, 100a, 120/240v, 10 Kaic, #2/0-300 Kcmil Cu/al 60 C Or 75 C, 120/240v Shunt Trip
Also known as: 786685485553, CCV2100SR04, CUTCCV2100SR04

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100