Transformer, Dry Type, 30KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0218662

Cat #: P030KBKF

UPC: 803423050894

Company wide:
0 in stock
Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated

Overview

Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Industrial, Encapsulated
Also known as: 803423050894, P030KBKF, HMDP030KBKF

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA