Rotary Hammer, 20V, Cordless Kit

Item #: 0218628

Cat #: DCH293R2

UPC: 885911477482

Company wide:
0 in stock
Documents & Guides
Rotary Hammer, 20V, Cordless, RPM: 0 - 1000, BPM: 0 - 4480, Impact Energy: 3.5 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: Side Handle, Depth Rod, (2) 20V 6.0ah Batteries, Charger & Rotary Hammer

Overview

Rotary Hammer, 20V, Cordless, RPM: 0 - 1000, BPM: 0 - 4480, Impact Energy: 3.5 Joules, Voltage: 20V, SDS Hammer, Weight: 11.6 lbs, Includes: Side Handle, Depth Rod, (2) 20V 6.0ah Batteries, Charger & Rotary Hammer

The DCH293R2 20 V max XR brushless 1-1/8 In. rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and durable German engineered mechanism that delivers 3.5 joules of impact energy. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use and large diameter hole drilling, even in the hardest concrete. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The DCH293 is dust extraction ready for the D25304DH.

Also known as: 885911477482, DCH293R2, DEWDCH293R2

Specifications

Type: Rotary Hammer, Lithium Battery, Charger
Volts DC: 20
Type: Rotary Hammer, Lithium Battery, Charger
Volts DC: 20