SDS Rotary Hammer Kit, 20V, Brushless

Item #: 0218625

Cat #: DCH293X2

UPC: 885911477475

Company wide:
0 in stock
Documents & Guides
SDS Plus Rotary Hammer Kit, 20 Volt, Brushless, 1-1/8 Inch L Shape, E-Clutch and Integral Mechanical Clutch, (2) FLEXVOLT 60V/20V MAX* 9.0 Batteries

Overview

SDS Plus Rotary Hammer Kit, 20 Volt, Brushless, 1-1/8 Inch L Shape, E-Clutch and Integral Mechanical Clutch, (2) FLEXVOLT 60V/20V MAX* 9.0 Batteries

The DCH293X2 20 V max XR brushless 1-1/8 In. rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and durable German engineered mechanism that delivers 3.5 joules of impact energy. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use and large diameter hole drilling, even in the hardest concrete. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The DCH293 is dust extraction ready for the D25304DH.

Also known as: 885911477475, DCH293X2, DEWDCH293X2

Features & Benefits

  • 3.5J's of impact energy provides corded power without the cord
  • E-clutch for maximum control in bind-up situations - A perform and protect feature.
  • Shocks - active vibration control reduces vibration felt by the user at the handles. A perform and protect feature.
  • Manufactured by DEWALT

Specifications

Secondary Voltage: 20
Secondary Voltage: 20