13W PAR30S LED Lamp, 27K

Item #: 0218620

Cat #: S9415

UPC: 045923094156

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 13PAR30/SN/LED/40'/2700K/120V/D. Compatible Dimmers Lutron® C.L Family of dimmers Gen 2.0-2.1-2.2; Lutron® MAESTRO MACL-153 ; Lutron® CASETEA PPD-6WCL-WH.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 13PAR30/SN/LED/40'/2700K/120V/D. Compatible Dimmers Lutron® C.L Family of dimmers Gen 2.0-2.1-2.2; Lutron® MAESTRO MACL-153 ; Lutron® CASETEA PPD-6WCL-WH.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 045923094156, S9415, SATS9415

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 13
Color: Silver
Dimmable: Yes
Lumens: 950
Light Technology: LED
Angle: 40°