1.5HP 1765RPM 3PH 60HZ 145TC 0526M TEFC

Item #: 0218615

Cat #: CEM3584T

UPC: 781568134207

Call for price
Company wide:
0 in stock
Documents & Guides
1.5HP 1765RPM 3PH 60HZ 145TC 0526M TEFC

Overview

1.5HP 1765RPM 3PH 60HZ 145TC 0526M TEFC
Also known as: 781568134207, CEM3584T, BLMCEM3584T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.300
Phase: 3
Amps: 2.300
Horsepower: 1.500