Replacement External Window Kit

Item #: 0218596

Cat #: 70-8889

UPC: 786680183829

$ 180.27 EA
Company wide:
0 in stock
Documents & Guides
Replacement External Window Kit, NEMA 12, 30-60 Amp, Size/Dims: 6.25" x 12.25" x 7.25"

Overview

Replacement External Window Kit, NEMA 12, 30-60 Amp, Size/Dims: 6.25" x 12.25" x 7.25"
Also known as: 786680183829, 70-8889, CUT708889

Specifications

Height: 6.250 in
Width: 7.250 in
IP/NEMA Rating: NEMA 12
Height: 6.250 in
IP/NEMA Rating: NEMA 12
Width: 7.250 in