M18 FUELGäó SUPER HAWGGäó 1/2" Right Angle Drill Kit

Item #: 0218575

Cat #: 2709-22HD

UPC: 045242476459

Company wide:
0 in stock
Documents & Guides
Right Angle Hole Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2 9/16", Weight: 14 lbs, Includes: (2) M18 High Demand Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

Overview

Right Angle Hole Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2 9/16", Weight: 14 lbs, Includes: (2) M18 High Demand Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

The first tool of its kind, the M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete cordless rough-ins. Optimized for plumbing and HVAC professionals, this drill powers through 6 in. holes and can drill over (75) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE® brushless motor delivers constant power under heavy load to maintain drilling speed. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.

Also known as: 045242476459, 2709-22HD, MIL270922HD

Specifications

Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger