Recp Single Flush 30A 125V 2P3W Str BK

Item #: 0218573

Cat #: 5716N

UPC: 040893018416

$ 41.30 EA
Company wide:
187 in stock
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Black, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Black, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893018416, 5716N, CWD5716N

Specifications

Amps: 30
NEMA Configuration: 5-30R
Amps: 30
NEMA Configuration: 5-30R