ARL FLBC4560DMB BRASS COVER W/ DECO

Item #: 0218569

Cat #: FLBC4560DMB

UPC: 018997091055

$ 104.18 EA
Company wide:
13 in stock
Documents & Guides
ARL FLBC4560DMB BRASS FLOOR BOX LID

Overview

ARL FLBC4560DMB BRASS FLOOR BOX LID
Also known as: 018997091055, FLBC4560DMB, ARLFLBC4560DMB

Specifications

Diameter: 5.700 in
Material: Brass
Width: 5.700 in
Height: 6.100 in
Diameter: 5.700 in
Width: 5.700 in
Material: Brass
Height: 6.100 in