O PREFAB"G BRKT 24" STUD SPACING

Item #: 0218560

Cat #: BB7-24

UPC: 799038564027

$ 5.26 EA
Clearance
Price good while supplies last
Company wide:
201 in stock
Documents & Guides
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.719lbs, 24" Stud spacing, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.719lbs, 24" Stud spacing, Pre-galvanized

When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.

Also known as: 799038564027, BB7-24, BLIBB724

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel