4426 Pro-Series Service Cart

Item #: 0218559

Cat #: CART4426PROA5S

UPC: 782156068942

$ 361.77 EA
Company wide:
19 in stock
Documents & Guides
4426 Pro-Series Service Cart, 5" Standard Non-Marking Caster

Overview

4426 Pro-Series Service Cart, 5" Standard Non-Marking Caster

44" x 26" Top Built from rugged polypropylene structural foam for unmatched durability, the Magnum 4426 Pro-Series Service Cart features two deep tray shelves and an adaptable handle that can be positioned flat for a larger work surface or up for ergonomic handling. The cart’s thoughtful design includes V-cut grooves for securing pipe and conduit during cutting, plus integrated hooks, compartments, and screwdriver holes to keep your tools organized and within reach. Designed with built-in mounting points, it’s ready to pair with a range of optional Magnum accessories—like our Vault Security Paneling for added theft-protection and the DraftDeck flip-top lid to create a secure, portable work station. You can even add a 2-1/2” Bench Chain Vise—perfect for electricians and plumbers, or anyone looking to cut or thread tubing, conduit or pipe. The 4426 Pro-Series isn’t just another utility cart—it’s the core of a system designed to give professionals that much more. This model (CART4426-PRO-A5H) is configured with 5" Heavy-Duty Casters (2 Fixed, 2 Swivel w/ Brake).

Also known as: 782156068942, CART4426PROA5S, MGTCART4426PROA5S

Specifications

Weight Capacity: 500 lbs
Weight Capacity: 500 lbs