ETN BAB2025H Quicklag Industrial Th

Item #: 0218557

Cat #: BAB2025H

UPC: 786679152416

$ 774.88 EA
Company wide:
0 in stock
Documents & Guides
ETN BAB2025H BA 2P BKR 25A

Overview

ETN BAB2025H BA 2P BKR 25A
Also known as: 786679152416, BAB2025H, CUTBAB2025H

Specifications

Poles: 2
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On