This product has been discontinued.
1
more

Toggle Dimmer, 600W, Locator Light, Toggle Touch, White
Item #: 0218548
Cat #: TSL06-1LW
UPC: 078477771723
$ 33.18 EA
Company wide:
24
in stock
Discontinued
Documents & Guides
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, White
Overview
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, White
Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.
Also known as: 078477771723, TSL06-1LW, LEVTSL061LW
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Color: | White |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Dimmable: | Yes |