Type Fdpw Fusible Panelboard Switch

Item #: 0218507

Cat #: FDPW366R

UPC: 786679783924

$ 10751.48 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 600 Vac, R Fuse Type
Also known as: 786679783924, FDPW366R, CUTFDPW366R

Specifications

Poles: 3
Length: 25 ft
Horsepower: 400, 500, 200
Amps: 600
Interrupt Rating DC: 200
Poles: 3
Horsepower: 400, 500, 200
Interrupt Rating DC: 200
Length: 25 ft
Amps: 600