250A, 3P, 600V, 250 VDC HMCP

Item #: 0218488

Cat #: HMCP250L5

UPC: 786679150467

$ 3653.67 EA
Company wide:
0 in stock
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 1125 - 2250 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (TA250KB).

Overview

250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 1125 - 2250 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (TA250KB).

Eaton Series C motor circuit protector Catalog#:HMCP250L5 Eaton Series C, J-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Line and load terminals, 250A, 1125-2250A magnetic trip range

Also known as: 786679150467, HMCP250L5, CUTHMCP250L5

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250